CCMT 09T308 Insert Grade MP3025

Order Code: ZT1166736X

£8.99each Inc VAT (20%)
£89.90 minimum order value
QuantityPriceDiscount
1 - 9£8.990%
10 - 19£8.634%
20 +£8.278%

Minimum order quantity: 10.

Description

Grade
MP3025 - ISO P20 - P30 Coated cermet grade with improved wear resistance and significantly increased fracture resistance. For use with or without coolant and on interrupted cuts when finish machining steels, stainless steels and cast irons.

*general

Chipbreaker
MW - Wiper insert for medium cutting of carbon and alloy steel. Double sided chipbreaker. Wiper allows up to double the feed. Wide chip pocket prevents jamming.
Depth of cut: 0.9 - 4.0
Feed rate: 0.20 - 0.60

SW - Wiper insert for light cutting of carbon , alloy steel, mild and stainless steel. Wiper allows up to double the feed rate. Positive land improves sharpness.
Depth of cut: up to 1.5mm.
Feed rate: 0.05 to 0.25mm.

See full description
Specifications for CCMT 09T308 Insert Grade MP3025
  • ISO Category Grade
    P
  • Corner Radius
    0.8
  • Shape
    80° Rhombic
  • Finish/Coating
    Coated
  • Cutting Direction
    Neutral
  • Clearance Angle
    7°
  • Insert Size
    09T308
  • Insert Style
    CCMT
  • ISO Cut
    P15 to P25
  • ISO Designation
    CCMT 09T308
  • Inscribed Circle
    9.525mm
  • Manufacturer Grade
    MP3025
  • Cutting Edge Length
    9mm
  • Material Application
    Steel
    Cast Iron
    Stainless Steel
  • Thickness
    3.97mm
  • Material
    Cermet
  • Pack Quantity
    1
  • MFR Part No.
    90030299
  • ISO Category
    P

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome