CCMT 09T308-MM Insert Grade MC7025

Order Code: ZT2491123S

£9.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.290%
5 - 9£8.835%
10 +£8.3610%

Order by 12pm, get it Tomorrow

Description

CCMT 80° rhombic turning inserts MC7025 - ISO M20 - M30 CVD coated grade for high efficiency turning of austenitic stainless steels. 7° positive flank inserts for semi-finish and finish turning. Chip breaking in moderate feed range.

Features and Benefits
• Positive rake, low cutting forces
• Excellent wear resistance in high speed cutting conditions
• TiCN and micro grain Al2O3 coating delivers balanced wear and chipping resistance
• Specially engineered carbide substrate provides excellent resistance to plastic deformation

Typical Applications
• Used for a wide range of materials, including soft and exotic alloys
• Specifically designed for 300 series stainless steel applications

See full description
Specifications for CCMT 09T308-MM Insert Grade MC7025
  • MFR Part No.
    90032727
  • Shape
    80° Rhombic
  • Material
    Carbide
  • ISO Designation
    CCMT09T308-MM
  • Material Application
    Exotic Alloys
  • Corner Radius
    0.8
  • Insert Size
    09T308
  • Insert Style
    CCMT
  • Chipbreaker
    MM
  • Clearance Angle
    7°
  • Manufacturer Grade
    MC7025

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome