CCMT 120408 Insert Grade US735

Order Code: ZT2491111S

£11.99each Inc VAT (20%)
£119.90 minimum order value
QuantityPriceDiscount
1 - 9£11.990%
10 - 19£11.514%
20 +£11.038%

Minimum order quantity: 10.

Description

CCMT Turning Inserts

80° Rhombic Insert

7° positive flank inserts for semi-finish and finish turning. Chip breaking in moderate feed range. Positive rake, low cutting forces. Used for a wide range of materials, including soft and exotic alloys.

Insert Grade US735
(M30-M40) CVD coated insert suitable for Stainless Steel,Nickel Based Super Alloys. For medium to low speed, unstable cutting.

See full description
Specifications for CCMT 120408 Insert Grade US735
  • Material
    Carbide
  • Shape
    80° Rhombic
  • Insert Style
    CCMT
  • ISO Designation
    CCMT 120408
  • Insert Size
    1204
  • Clearance Angle
    7°
  • Material Application
    Exotic Alloys
  • Corner Radius
    0.8
  • Manufacturer Grade
    US735

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome