CNGA 120412S-01525-L1-U Insert Grade CBN060K

Order Code: ZT1719983S

£119.99each Inc VAT (20%)
£239.98 minimum order value

Minimum order quantity: 2.

Description

This 80° CNGA rhombic turning insert is designed for use on hardened materials.

Features and Benefits
• Manufactured from Cubic Boron Nitride (CBN) for excellent durability
• Grade 60K for overall resilience

Typical Applications
• Suited for use on hardened materials including hardened steels

See full description
Specifications for CNGA 120412S-01525-L1-U Insert Grade CBN060K
  • Corner Radius
    1.2mm
  • Shape
    80° Rhombic
  • ISO Designation
    CNGA 120412S-01525-L
  • Thickness
    4.76mm
  • MFR Part No.
    2726564
  • Material
    CBN
  • Cutting Edge Length
    3.0mm
  • Insert Style
    CNGA
  • Inscribed Circle
    12.7mm
  • ISO Category Grade
    H
  • ISO Category
    H
  • Manufacturer Grade
    CBN060K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome