CNMG 120404E-FM Insert Grade T8430

Order Code: ZT3673112S

£7.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.390%
5 +£7.025%


Description

Achieve precision in fine to medium steel machining with the double-sided, negative turning insert from Dormer Pramet®. Featuring an eighty-degree rhomboid geometry and ISO-tolerance class-M indexing accuracy, it ensures unmatched precision and consistency. The chip-breaker FM, with rounded cutting edges, distinguishes this insert, offering superior chip control for optimal results in fine to medium steel applications.

Features and Benefits
• Unmatched precision for fine to medium steel machining
• Chip-breaker FM with rounded cutting edges ensures superior chip control
• Grade T8430 fine-grained WC-Co carbide construction for durability
• PVD-coated within ISO range P20-P40, guaranteeing longevity

Typical Applications
• Steel
• Automotive
• Machinery
• Toolmaking applications

See full description
Specifications for CNMG 120404E-FM Insert Grade T8430
  • Inscribed Circle
    12.7mm
  • Corner Radius
    0.4mm
  • Finish/Coating
    PVD
  • Material Application
    Steel
  • Thickness
    4.76mm
  • Shape
    80° Rhombic
  • Insert Style
    CNMG
  • MFR Part No.
    7977057
  • Cutting Edge Length
    12.9mm
  • Insert Size
    12
  • ISO Cut
    P20-P40
  • Chipbreaker
    FM
  • ISO Designation
    CNMG120404E-FM, T8430
  • Material
    Carbide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome