0
1

CNMG 120408-M3M Insert Grade IC6015

Order Code: ZT1197187X

£7.49 Inc VAT (20%)


Description

CNMG Turning Inserts

80° Rhombic Insert

Double-sided negative (0°) relief angle inserts offering a strong edge for general applications and varying depths of cut dependent on chipbreaker type.


Insert Grade IC6015
ISO Range -(M05-M25)
Coating - CVD TiCN+Al2O3+TiN
For finishing and medium turning of stainless steel at high cutting speeds.

See full description
Specifications for CNMG 120408-M3M Insert Grade IC6015
  • Shape
    80° Rhombic
  • Material
    Carbide
  • Thickness
    4.76mm
  • Insert Style
    CNMG
  • ISO Category Grade
    M
  • Finish/Coating
    Al2O3+TiCN+TiN
  • Corner Radius
    0.8
  • Chipbreaker
    M3M
  • ISO Cut
    M05 to M25
  • Material Application
    Stainless Steel
  • ISO Designation
    CNMG 120408-M3M
  • Cutting Edge Length
    12.9mm
  • Manufacturer Grade
    IC6015
  • Inscribed Circle
    12.7mm
  • Insert Size
    120408
  • Clearance Angle
    0°
  • Pack Quantity
    1
  • MFR Part No.
    5510240
  • ISO Category
    M

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome