CNMG 120408-MS Insert Grade MP9015

Order Code: ZT1025967P

£11.39each Inc VAT (20%)
£113.90 minimum order value
QuantityPriceDiscount
1 - 9£11.390%
10 +£10.597%

Minimum order quantity: 10.

Description

CNMG Turning Inserts

80° Rhombic Insert

Insert Grade MP9015
(S10) PVD coated grade for difficult to cut materials

See full description
Specifications for CNMG 120408-MS Insert Grade MP9015
  • Corner Radius
    0.8
  • Insert Size
    120408
  • Insert Style
    CNMG
  • Chipbreaker
    MS
  • Shape
    80° Rhombic
  • Material
    Carbide
  • Manufacturer Grade
    MP9015
  • ISO Designation
    CNMG 120408-MS
  • Pack Quantity
    1
  • MFR Part No.
    90034291

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome