Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Indexable Tools
Turning Inserts
CNMG 120408-NEX Insert Grade AC610M
By Sumitomo
Order Code:
ZT1200465S
£11.99
Inc VAT (20%)
£12.39
3% off
Quantity
Price
Discount
1 - 4
£11.99
0%
5 +
£11.39
5%
1
Add to basket
Get it in
11-13
working days
Available
GBP
11.99
https://www.zoro.co.uk/shop/tools-and-machining/turning-inserts/cnmg-120408-nex-insert-grade-ac610m/p/ZT1200465S
Add to quotation
View all Turning Inserts
Description unavailable
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for CNMG 120408-NEX Insert Grade AC610M
Chipbreaker
EX
ISO Category Grade
S
M
Inscribed Circle
0.5in
Material
Carbide
Cutting Edge Length
12mm
Shape
80° Rhombic
ISO Designation
CNMG 120408N-EX
Clearance Angle
0°
Insert Size
120408
Corner Radius
0.0313
Manufacturer Grade
AC610M
Material Application
Stainless Steel
Exotic Metals
Finish/Coating
Super FF
Thickness
0.1875in
Insert Style
CNMG
Cutting Direction
Neutral
ISO Category
S
M
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome