Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Indexable Tools
Turning Inserts
CNMG 120408-NEX Insert Grade EH520Z
By Sumitomo
Order Code:
ZT1200460S
£12.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.49
0%
5 +
£11.87
5%
1
Add to basket
Get it in
11-13
working days
Available
GBP
12.49
https://www.zoro.co.uk/shop/tools-and-machining/turning-inserts/cnmg-120408-nex-insert-grade-eh520z/p/ZT1200460S
Add to quotation
View all Turning Inserts
Description unavailable
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for CNMG 120408-NEX Insert Grade EH520Z
Insert Style
CNMG
Insert Size
120408
Chipbreaker
EX
Manufacturer Grade
EH520Z
Cutting Edge Length
12mm
Shape
80° Rhombic
Clearance Angle
0°
Corner Radius
0.0313
Cutting Direction
Neutral
Finish/Coating
Super ZX
ISO Category Grade
M
S
Material Application
Stainless Steel
Exotic Metals
Inscribed Circle
0.5in
Thickness
0.1875in
ISO Designation
CNMG 120408N-EX
Material
Carbide
ISO Category
S
M
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome