Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Indexable Tools
Turning Inserts
CNMG 120408-NM4 Insert Grade WAM30
By Walter
Order Code:
ZT1165252X
£12.99
each
Inc VAT (20%)
£129.90 minimum order value
Quantity
Price
Discount
1 - 9
£12.99
0%
10 +
£12.08
7%
10
Add to basket
Minimum order quantity: 10.
Get it in
11-13
working days
Available
GBP
129.90
https://www.zoro.co.uk/shop/tools-and-machining/turning-inserts/cnmg-120408-nm4-insert-grade-wam30/p/ZT1165252X
Add to quotation
View all Turning Inserts
Description
Suitable for External/Internal Toolholders.
Tags:
#BulkDiscount
Specifications
Specifications for CNMG 120408-NM4 Insert Grade WAM30
Insert Style
CNMG
Thickness
4.76mm
Shape
80° Rhombic
ISO Designation
CNMG 120408-NM4
Cutting Edge Length
12.9mm
Cutting Direction
Neutral
Corner Radius
0.8
Inscribed Circle
12.7mm
Clearance Angle
0°
Manufacturer Grade
K10
Chipbreaker
NM4
Insert Size
120408
Material
Carbide
Pack Quantity
1
MFR Part No.
5016694
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome