CNMG 120408-NSA Insert Grade QX8010

Order Code: ZT1166047X

£9.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.290%
5 - 9£8.924%
10 - 19£8.558%
20 - 49£8.1812%
50 +£7.8016%


Description

QX8010 (P10/K10/M10/S30) Coated. An excellent
general purpose grade for medium roughing on steels, stainless and cast irons.
Chipbreaker Description: Nsa - Lighter depths of cut at low feeds.

Specifications for CNMG 120408-NSA Insert Grade QX8010
  • Thickness
    4.76mm
  • Cutting Direction
    Neutral
  • Chipbreaker
    NSA
  • Corner Radius
    0.8
  • ISO Category Grade
    S
    M
  • Manufacturer Grade
    QX8010
  • ISO Cut
    S10
    M10
  • Material
    Carbide
  • Finish/Coating
    TiAlN
  • Inscribed Circle
    12.7mm
  • Insert Size
    120408
  • Clearance Angle
    0°
  • ISO Designation
    CNMG 120408-NSA
  • Shape
    80° Rhombic
  • Cutting Edge Length
    12.9mm
  • Insert Style
    CNMG
  • Material Application
    Alloy
  • Pack Quantity
    1
  • MFR Part No.
    1-02-034716
  • ISO Category
    S
    M

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome