Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Indexable Tools
Turning Inserts
CNMG 120408-NSU Insert Grade AC2000
By Sumitomo
Order Code:
ZT1165762X
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 +
£8.36
7%
1
Add to basket
Get it in
11-13
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/tools-and-machining/turning-inserts/cnmg-120408-nsu-insert-grade-ac2000/p/ZT1165762X
Add to quotation
View all Turning Inserts
Description
Application: finishing ~ light cut.
Tags:
#BulkDiscount
Specifications
Specifications for CNMG 120408-NSU Insert Grade AC2000
ISO Category Grade
P
Clearance Angle
0°
Corner Radius
0.0313
Insert Size
1204
Chipbreaker
SU
ISO Designation
CNMG 120408N-SU
Thickness
0.1875in
Shape
80° Rhombic
Manufacturer Grade
AC2000
Inscribed Circle
0.5in
Insert Style
CNMG
Finish/Coating
Super FF
Material
Carbide
Material Application
Stainless Steel
Steel
ISO Cut
P15 to P30
Cutting Edge Length
12mm
Cutting Direction
Neutral
Pack Quantity
1
ISO Category
P
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome