CNMG 120408P Insert Grade KC850

Order Code: ZT1166366X

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 +£10.455%


Description

The Kennametal CNMG 120408 Turning Insert, the KC850 grade is equivalent to the following grades M25-M45, P25-P45. A tri-phase coating on an extra strong, cobalt-enriched substrate makes this Kennametal CNMG insert suitable for general purpose machining of many work piece materials. With the advent of higher machine tool spindle speeds, today it finds its best application in heavy cutting of low, medium, and high carbon steels, as well as medium hardness alloy and tool steels. Excellent thermal and mechanical shock resistance makes grade KC850 ideally suited for difficult applications with interruptions.

Insert Size: 120408
P Medium cutting chip breaker


For all technical specifications please refer to our catalogue.

See full description
Specifications for CNMG 120408P Insert Grade KC850
  • Manufacturer Grade
    KC850
  • Cutting Edge Length
    12.9mm
  • Insert Style
    CNMG
  • ISO Cut
    M25 to M45
    P25 to P45
  • Shape
    80° Rhombic
  • Material
    Carbide
  • Clearance Angle
    0°
  • Corner Radius
    0.8
  • Cutting Direction
    Neutral
  • Material Application
    Stainless Steel
    Steel
  • Inscribed Circle
    12.7mm
  • Finish/Coating
    TiC/TiCN/TiN
  • Insert Size
    120408
  • ISO Designation
    CNMG 120408P
  • Thickness
    4.76mm
  • ISO Category Grade
    P
    M
  • Pack Quantity
    1
  • ISO Category
    M
    P

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome