CNMG 120412E-RM Insert Grade T8430

Order Code: ZT3669729S

£7.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.390%
5 +£7.025%


Description

The single-sided positive turning insert from Dormer Pramet® offers a cutting-edge solution to a range of machining operations. The eighty-degree rhomboid geometry, 7° clearance angle, and ISO-tolerance class-M indexing accuracy provide efficient performance in a range of industrial applications.

Features and Benefits
• RM chip-breaker design features rounded edges to ensure smooth chip collection and reduced tool blockages
• Manufactured from fine-grained WC-co carbide to provide excellent performance in heavy machining applications
• Multi-layered PVD coating protects against temperature fluctuations and prolongs the life of the tool

Typical Applications
• Steel
• Stainless steel
• Automotive
• Aerospace
• General engineering applications

See full description
Specifications for CNMG 120412E-RM Insert Grade T8430
  • Insert Size
    12
  • Corner Radius
    1.2mm
  • ISO Cut
    M20-M35
    P20-P40
  • Material
    Carbide
  • MFR Part No.
    7977114
  • Cutting Edge Length
    12.9mm
  • Thickness
    4.76mm
  • Shape
    80° Rhombic
  • Material Application
    Steel
    Stainless Steel
  • Insert Style
    CNMG
  • Chipbreaker
    RM
  • Inscribed Circle
    12.7mm
  • ISO Designation
    CNMG120412E-RM, T8430
  • Finish/Coating
    PVD
  • Manufacturer Grade
    T8430

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome