CNMG 120412MP Insert Grade KC9225

Order Code: ZT1166380X

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Kennametal KC9225 grade description:(M25 CVD coated). Cutting grade for universal applications in stainless steels, for smooth and lightly interrupted cuts. The micro polished surfaces resist build-up and microchipping. These properties have a positive effect when cutting low carbon steels.

Specifications for CNMG 120412MP Insert Grade KC9225
  • Corner Radius
    1.2
  • Shape
    80° Rhombic
  • Material Application
    Stainless Steel
  • ISO Category Grade
    M
  • ISO Cut
    M20 to M25
  • Clearance Angle
    0°
  • Finish/Coating
    Al2O3+TiCN+TiN
  • Cutting Direction
    Neutral
  • Manufacturer Grade
    CHECKED
  • Insert Style
    CNMG
  • Thickness
    4.76mm
  • Chipbreaker
    MP
  • Insert Size
    120412
  • Cutting Edge Length
    12.9mm
  • Material
    Carbide
  • ISO Designation
    CNMG 120412MP
  • Inscribed Circle
    12.7mm
  • Pack Quantity
    1
  • MFR Part No.
    1718422
  • ISO Category
    M

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome