CNMG 120412RP Insert Grade KC8050

Order Code: ZT1164881X

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

(P30, M30, K30 CVD coated). This grade, offers a well-balanced toughness and due to a special design of the coating, a good deformation and wear resistance. The polished edge geometry is the basis for its multi-range application, in particular in stainless and high temperature steels. For machining steel and cast materials with forging or casting skins.

See full description
Specifications for CNMG 120412RP Insert Grade KC8050
  • Pack Quantity
    1
  • MFR Part No.
    CHECKED
  • Insert Size
    120412
  • Material
    Carbide
  • Manufacturer Grade
    KC8050
  • Insert Style
    CNMG
  • Shape
    80° Rhombic
  • ISO Designation
    CNMG 120412RP

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome