CNMG 120412RP Insert Grade KC9125

Order Code: ZT1166393X

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.696%
20 +£4.3912%


Description

(P20 - P35 CVD coated). The optimum cutting grade for machining steel in the upper cutting speed range. The polished chipbreaker gives the cutting edge maximum protection against chip strike, reduces friction temperature and results in an improved surface finish. This grade has well-adjusted wearing and toughness properties, cobalt enriched material with multi-layer coating.

See full description
Specifications for CNMG 120412RP Insert Grade KC9125
  • Cutting Direction
    Neutral
  • Material Application
    Steel
  • Thickness
    4.76mm
  • Manufacturer Grade
    KC9125
  • Finish/Coating
    K-MTCVD TiCNAl2O3-TiCN-TiN
  • Chipbreaker
    RP
  • Clearance Angle
    0°
  • Insert Size
    1204
  • Cutting Edge Length
    12.9mm
  • Inscribed Circle
    12.7mm
  • Shape
    80° Rhombic
  • Corner Radius
    1.2
  • ISO Category Grade
    P
  • Material
    Carbide
  • ISO Designation
    CNMG 120412RP
  • ISO Cut
    P20 to P35
  • Insert Style
    CNMG
  • Pack Quantity
    1
  • ISO Category
    P

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome