CNMG 160612-MA, Turning Insert, Grade US735, Carbide, 80 Rhombic

Order Code: ZT2491087S

£16.99each Inc VAT (20%)
£169.90 minimum order value
QuantityPriceDiscount
1 - 9£16.990%
10 +£15.807%

Minimum order quantity: 10.

Description

CNMG MA turning inserts feature a hard carbide substrate with a CVD coating suitable for stainless steel and nickel based super alloys.

Features and Benefits
• Hard carbide construction for increased rigidity and strength
• CVD coating for improved heat reduction and wear resistance in unstable conditions

Typical Applications
• Turning
• Stainless steel
• Nickel based super alloys
• Low to medium speeds

Standards
• Insert Grade US735
• (M30-M40)

See full description
Specifications for CNMG 160612-MA, Turning Insert, Grade US735, Carbide, 80 Rhombic
  • Shape
    80° Rhombic
  • Material
    Carbide
  • MFR Part No.
    7007628
  • Insert Style
    CNMG
  • Chipbreaker
    MA
  • Corner Radius
    1.2
  • Insert Size
    160612
  • ISO Designation
    CNMG 160612-MA
  • Manufacturer Grade
    US735

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome