Quantity | Price | Discount |
---|---|---|
1 - 4 | £5.99 | 0% |
5 - 9 | £5.75 | 4% |
10 - 19 | £5.51 | 8% |
20 - 49 | £5.27 | 12% |
50 + | £5.03 | 16% |
Grades:
QX520 (ISO P10-P35 M10-M30 K10-K30) Coated. An excellent general purpose grade for medium roughing on Steels, Stainless and Cast Irons.
QX5030 (ISO P20-P40 M20-M30) CVD Coated. - Medium / rough turning and intermediate cutting of steel / stainless steel. Combination of toughest substrate and alumina coating (MT-TiCN + TiC +
QX530 (ISO P25-P35 M15-M25) Coated.- Turning grade for Steels, Cast Steels and Stainless Steels. A good general purpose Steel grade for roughing.
QX8010 (ISO M10 S10) Coated. Excellent grade giving superior results on heat resistant super alloys, especially for the aerospace industry. TiAln based coating ensures high wear resistance on these demanding materials.
QX535S (ISO M10-M30) CVD Coated. For roughing and finishing turning applications on a wide variety of Stainless Steels.
Chip Breaker: NF3. Application: Finish.
Chip Breaker: NSA. Application: Light Cut.
Chip Breaker: NM5. Application: Med Cut.
Chip Breaker: NM6. Application: Med Cut.
Chip Breaker: ST. Application: Med Cut.
Chip Breaker: NM7. Application: Med/Rough.
Chip Breaker: NR9. Application: Rough.