Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Indexable Tools
Turning Inserts
CNMG Indexable Lathe Tools Insert
By Pramet
Order Code:
ZT1026303P
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.67
4%
10 - 19
£7.35
8%
20 +
£7.03
12%
1
Add to basket
Get it by
Tue, 1st Apr
In Stock
GBP
7.99
https://www.zoro.co.uk/shop/tools-and-machining/turning-inserts/cnmg-indexable-lathe-tools-insert/p/ZT1026303P
Add to quotation
Schedule an order and save 5%
View all Turning Inserts
Description
CNMG insert for use with DCLN, PCBN, PCKN and PCLN holders and bars.
Tags:
#BulkDiscount
Specifications
Specifications for CNMG Indexable Lathe Tools Insert
Chipbreaker
E-FM
Insert Style
CNMG 120408E-FM:T9325
Corner Radius
0.8
Cutting Edge Length
12.9mm
Clearance Angle
80°
Manufacturer Grade
9325
Pack Quantity
1
MFR Part No.
CNMG 120408E-FM:T9325
Insert Size
120408E
Material Application
Stainless Steel
Steel
Material
Carbide
ISO Designation
CNMG 120408E-FM