Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Indexable Tools
Turning Inserts
CNMS 120408-12 Insert Grade IC20
By Iscar
Order Code:
ZT1164781X
£6.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.99
0%
5 - 9
£6.57
6%
10 +
£6.15
12%
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
6.99
https://www.zoro.co.uk/shop/tools-and-machining/turning-inserts/cnms-120408-12-insert-grade-ic20/p/ZT1164781X
Add to quotation
Schedule an order and save 5%
View all Turning Inserts
Description
12 Chipbreaker - A positive rake Chipbreaker (13), exerting moderate cutting forces.
Tags:
#BulkDiscount
Specifications
Specifications for CNMS 120408-12 Insert Grade IC20
Cutting Direction
Neutral
Thickness
4.76mm
ISO Cut
K10 to K20
M10 to M25
H05 to H15
N05 to N25
S05 to S20
Manufacturer Grade
IC20
ISO Designation
CNMS 120408-12
Cutting Edge Length
12.9mm
Chipbreaker
12
Material Application
High-temperature Alloy
Non-Ferrous Metal
Cast Iron
Nonferrous Metal
Stainless Steel
Inscribed Circle
12.7mm
Insert Size
120408-12
Clearance Angle
0°
Finish/Coating
Uncoated
ISO Category Grade
S
N
M
H
K
Corner Radius
0.8
Insert Style
CNMS 120408-12
Shape
80° Rhombic
Material
Carbide
Pack Quantity
1
MFR Part No.
5500336
ISO Category
K
H
S
M
N
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome