CoroKey Inserts for ISO Turning

Order Code: ZT2606336S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%

Currently unavailable

Description

Suitable for External/Internal Toolholders.

Specifications for CoroKey Inserts for ISO Turning
  • Material
    Carbide
  • Shape
    55° Rhombic
  • MFR Part No.
    12083595
  • Insert Size
    150608
  • Material Application
    Stainless Steel
    Steel
  • Cutting Direction
    Neutral
  • ISO Designation
    DNMG 150608-PM
  • Inscribed Circle
    12.7mm
  • Insert Style
    DNMG
  • Thickness
    6.35mm
  • Chipbreaker
    PM
  • Corner Radius
    0.8
  • Cutting Edge Length
    15.5mm
  • Finish/Coating
    Al2O3+TiCN+TiN
  • ISO Cut
    M05 to M20
    P10 to P35
  • ISO Category Grade
    P
    M
  • ISO Category
    P
    M
  • Manufacturer Grade
    GC4225

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome