DCMT 070202E-FF2 Insert Grade T8430

Order Code: ZT3673124S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.695%
10 +£5.3910%


Description

Experience unmatched precision in fine to medium steel machining with the single-sided positive turning insert from Dormer Pramet®. Designed with a fifty-five-degree rhomboid geometry and seven-degree clearance, it meets ISO-tolerance class-M standards for reliable performance.

Features and Benefits
• Rounded edges for smooth machining with light feed and shallow depths, ensuring sufficient edge strength and mitigating work-hardening risks
• 3-D chip-breaker for precise control across wide feeds and depths of cut
• Medium-width chip groove reduces cutting resistance and vibration, boosting overall machining performance
• Shallow chip groove ensures effective chip breaking across a wide range of cutting feeds
• Raised chip-breaker back wall height forces tighter chip curls, improving chip-breaking for tough materials at lower feeds
• Neutral geometry enhances impact resistance, allowing for heavier feed and higher depth of cut
• WC-Co substrate, submicron-grained, provides high hardness, abrasive wear resistance, and comb crack resistance
• PVD coating enhances thermal cracking resistance, ensuring consistent performance amid cutting temperature fluctuations
• Multi-layered PVD coating with thick TiN for crater wear resistance, hard AlTiN for flank wear resistance, and unique TiBN layer for reduced build-up edge and improved overall performance

Typical Applications
• Steel
• Automotive
• Machinery
• Toolmaking applications

See full description
Specifications for DCMT 070202E-FF2 Insert Grade T8430
  • Material Application
    Steel
  • Shape
    55° Rhombic
  • Finish/Coating
    PVD
  • MFR Part No.
    7977211
  • Material
    Carbide
  • Insert Size
    7
  • Corner Radius
    0.2mm
  • ISO Designation
    DCMT070202E-FF2, T8430
  • Inscribed Circle
    6.35mm
  • Clearance Angle
    7°
  • ISO Cut
    P20-P40
  • Insert Style
    DCMT
  • Cutting Edge Length
    7.8mm
  • Chipbreaker
    FF3
  • Thickness
    2.38mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome