DCMT 070204 Insert Grade US735

Order Code: ZT1165907X

£7.99each Inc VAT (20%)
£79.90 minimum order value
QuantityPriceDiscount
1 - 9£7.990%
10 - 19£7.516%
20 +£7.0312%

Minimum order quantity: 10.

Description

DCMT Turning Inserts

Insert Grade US735
(M30-M40) CVD coated insert suitable for Stainless Steel,Nickel Based Super Alloys. For medium to low speed, unstable cutting.

See full description
Specifications for DCMT 070204 Insert Grade US735
  • Cutting Edge Length
    7.8mm
  • ISO Designation
    DCMT 070204
  • Insert Style
    DCMT
  • Insert Size
    070204
  • Inscribed Circle
    6.35mm
  • Clearance Angle
    7°
  • ISO Category Grade
    P
  • Thickness
    2.38mm
  • Cutting Direction
    Neutral
  • Shape
    55° Rhombic
  • ISO Cut
    P20 to P40
  • Manufacturer Grade
    US735
  • Corner Radius
    0.4
  • Material
    Carbide
  • Material Application
    Stainless Steel
  • Pack Quantity
    1
  • MFR Part No.
    7008422
  • ISO Category
    P

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome