0
1

DCMT 11T302-SM Insert Grade IC530N

Order Code: ZT1166295X

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.595%
10 - 19£7.1910%
20 +£6.7915%


Description

DCMT 55° rhombic turning inserts feature a 7° positive flank inserts used for semi-finishing and finish turning. Chip breaking in moderate feed range with a positive rake, low cutting forces and ideal for a wide range of materials.

Features and Benefits
• A cermet grade, TiCN & TiN PVD coated for added durability
• Ideal for high speed semi-finishing and finishing applications
• Provides an excellent surface finish
• Wear resistant preventing built up edge

Specifications
• Insert Grade IC530N
• ISO Range - (P10-P30)(M10-M20)
• Grade or Coating Type: PVD
• Coating Layers: TiCN+TiN

Typical Applications
• Finishing
• Semi-finishing

See full description
Specifications for DCMT 11T302-SM Insert Grade IC530N
  • Finish/Coating
    TiCN/TiN
  • Insert Size
    11T302
  • Insert Style
    DCMT
  • Chipbreaker
    SM
  • Manufacturer Grade
    IC530N
  • Material Application
    Steel
    Stainless Steel
  • Material
    Cermet
  • Corner Radius
    0.2
  • Thickness
    3.97mm
  • Shape
    55° Rhombic
  • Cutting Direction
    Neutral
  • ISO Designation
    DCMT 11T302-SM
  • Inscribed Circle
    9.525mm
  • Cutting Edge Length
    11.6mm
  • ISO Cut
    P10 to P30
    M10 to M20
  • Clearance Angle
    7°
  • ISO Category Grade
    P
    M
  • Pack Quantity
    1
  • MFR Part No.
    5591839
  • ISO Category
    M
    P

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome