DCMT 11T304-SM Insert Grade IC807

Order Code: ZT1391368X

£8.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.290%
5 +£7.717%


Description

DCMT Turning Inserts

55° Rhombic Insert

7° positive flank inserts used for semi-finishing and finish turning. Chip breaking in moderate feed range. Positive rake, low cutting forces. Used for a wide range of materials


Insert Grade IC807
ISO Range - (P10-P30)(M05-M20)(K10-K30)(H05-H15)(S05-S20)
Coating - PVD TiAlN+TiN
For machining of heat resistant alloys, austenitic stainless steel and hard steel. Low to medium cutting speeds

See full description
Specifications for DCMT 11T304-SM Insert Grade IC807
  • Insert Size
    11T304
  • Insert Style
    DCMT
  • Manufacturer Grade
    IC807
  • Material
    Carbide
  • ISO Designation
    DCMT 11T304-SM
  • Corner Radius
    0.4
  • Clearance Angle
    7°
  • Shape
    55° Rhombic
  • Material Application
    Hardened Steel
    High-temperature Alloy
    Cast Iron
    Steel
    Stainless Steel
  • Thickness
    3.97mm
  • ISO Category Grade
    M
    K
    P
    H
    S
  • Inscribed Circle
    9.525mm
  • Finish/Coating
    TiAIN/TiN
  • ISO Cut
    H05 to H15
    K10 to K30
    S05 to S20
    M05 to M20
    P10 to P30
  • Chipbreaker
    SM
  • Cutting Edge Length
    11.6mm
  • Pack Quantity
    1
  • MFR Part No.
    5508240
  • ISO Category
    P
    S
    K
    H
    M

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome