DCMT 11T304-SV Insert Grade UE6110

Order Code: ZT2491075S

£8.99each Inc VAT (20%)
£89.90 minimum order value
QuantityPriceDiscount
1 - 9£8.990%
10 +£8.545%

Minimum order quantity: 10.

Description

These durable, rhombic DCMT turning inserts are ideal to work with a a variety of machining materials.

Features and Benefits
• 55° rhombic shape
• Strong and durable inserts
• UE6110 - ISO P05 - P15 CVD coated grade

Typical Applications
• For machining mild, carbon, alloy, bearing and lead free steels

See full description
Specifications for DCMT 11T304-SV Insert Grade UE6110
  • Material
    Carbide
  • Shape
    55° Rhombic
  • ISO Cut
    P05 to P15
  • Chipbreaker
    SV
  • Corner Radius
    0.4
  • Cutting Edge Length
    11.6mm
  • Material Application
    Steel
  • ISO Designation
    DCMT 11T304-SV
  • Insert Size
    11T3
  • Clearance Angle
    7°
  • Insert Style
    DCMT
  • Inscribed Circle
    9.53mm
  • Thickness
    3.97mm
  • ISO Category Grade
    P
  • ISO Category
    P
  • Manufacturer Grade
    UE6110

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome