DCMT 11T304E-FF2 Insert Grade T8430

Order Code: ZT3612817S

£7.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.190%
5 - 9£6.904%
10 +£6.618%


Description

This single-sided positive turning insert from Dormer Pramet® provides unparalleled precision and efficiency in fine to medium steel machining. Crafted with advanced features, including a 55° rhomboid shape and seven-degree clearance, it ensures versatility and accuracy. Ideal for various steel types, this cutting-edge tool with chip-breaker FF2 excels in industrial manufacturing and precision engineering, offering a smooth and controlled machining experience within the ISO range P20 - P40.

Features and Benefits
• Rounded edges provide smooth machining with light feed and shallow depths, ensuring edge strength and preventing work-hardening risks
• 3-D chip-breaker ensures precise control across various feeds and depths to enhance chip-breaking performance
• Medium-width chip groove reduces cutting resistance and vibrations, resulting in improved machining efficiency
• Neutral geometry boosts impact resistance, allowing for heavier feeds and deeper cuts
• WC-Co substrate, submicron-grained, guarantees high hardness, wear resistance, and comb crack resilience
• PVD coating enhances thermal cracking resistance and superior performance in fluctuating cutting temperatures
• Unique Titanium-Boron-Nitride (TiBN) top layer minimizes build-up edge, contributing to improved overall performance

Typical Applications
• Steel
• Cast Steel

See full description
Specifications for DCMT 11T304E-FF2 Insert Grade T8430
  • ISO Cut
    P20-P40
  • Shape
    55° Rhombic
  • Chipbreaker
    FF2
  • Thickness
    3.97mm
  • Cutting Edge Length
    11.6mm
  • Insert Size
    11
  • Inscribed Circle
    9.53mm
  • Finish/Coating
    PVD
  • Insert Style
    DCMT
  • Clearance Angle
    7°
  • Corner Radius
    0.4mm
  • ISO Designation
    DCMT11T304E-FF2, T8430
  • Material
    Carbide
  • Material Application
    Steel
  • MFR Part No.
    7977217
  • ISO Category Grade
    M
  • Manufacturer Grade
    T8430

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome