Quantity | Price | Discount |
---|---|---|
1 - 4 | £10.99 | 0% |
5 - 9 | £10.33 | 6% |
10 + | £9.67 | 12% |
DCMT 11T312-M5 inserts feature a tough substrate with a MF2 chip breaker for optimal chip removal and flow. Ideal for use in general turning applications they have excellent heat and wear resistance providing prolonged tool lifespan.
Features and Benefits
• Tough substrate for improved rigidity when machining
• MF2 chip breaker for optimal chip removal
• Excellent heat and wear resistance provides extended tool lifespan
Specifications
• Chip breaker: MF2
• Insert angle: 55.0 degrees
• Grade: TP2501
• Corner radius: 0.4mm
Typical Applications
• Turning
• Steel