DNMG 110402-NF Insert Grade IC9350

Order Code: ZT1166057X

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

DNMG Turning Inserts

55° Rhombic Insert

Double-sided, negative (0°) relief angle offering a strong edge for general applications, used for medium and finish cutting

Insert Grade IC9350
ISO Range -(P20-P45)(M15-M30)
Coating - CVD TiCN+alpha Al2O3+TiN
Good toughness and wear resistance. A tough substrate with a cobalt enriched layer

Chipbreaker : NF. Application Finish / Medium

See full description
Specifications for DNMG 110402-NF Insert Grade IC9350
  • Material
    Carbide
  • ISO Cut
    M15 to M30
    P20 to P45
  • ISO Designation
    DNMG 110402-NF
  • Corner Radius
    0.2
  • Finish/Coating
    TiCN+alpha Al2O3+TiN
  • Cutting Edge Length
    11.6mm
  • Chipbreaker
    NF
  • Inscribed Circle
    9.52mm
  • Insert Style
    DNMG
  • ISO Category Grade
    P
    M
  • Manufacturer Grade
    IC9350
  • Insert Size
    110402
  • Clearance Angle
    0°
  • Thickness
    4.76mm
  • Material Application
    Steel
  • Shape
    55° Rhombic
  • Pack Quantity
    1
  • MFR Part No.
    5507610
  • ISO Category
    M
    P

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome