DNMG 110404-SH Insert Grade UE6110

Order Code: ZT1045444P

£11.99each Inc VAT (20%)
£119.90 minimum order value
QuantityPriceDiscount
1 - 9£11.990%
10 +£11.157%

Minimum order quantity: 10.

Description

DNMG Turning Inserts

55° Rhombic Inserts

UE6110 - ISO P05 - P15 CVD coated grade. For machining mild,carbon,alloy, bearing and lead free steels.

See full description
Specifications for DNMG 110404-SH Insert Grade UE6110
  • Material
    Carbide
  • ISO Designation
    DNMG110404-SH
  • Manufacturer Grade
    UE1160
  • Corner Radius
    0.4
  • Chipbreaker
    SH
  • Insert Size
    110404
  • Finish/Coating
    Coated
  • Insert Style
    DNMG
  • Pack Quantity
    1
  • MFR Part No.
    90019909

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome