DNMG 110408E-FM Insert Grade T8430

Order Code: ZT3614264S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 +£7.437%


Description

The double-sided negative turning insert from Dormer Pramet® features a 55-degree rhomboid design and an ISO-tolerance class-M indexing precision. Crafted from grade T8430 WC-Co carbide, the chip-breaker FM has rounded cutting edges to ensure efficient chip evacuation, preventing tool jamming. This cutting-edge solution optimises machining processes, offering reliability and consistent, high-quality results.

Features and Benefits
• Medium-wide negative T-land enhances cutting-edge strength for versatile machining
• 3-D chip-breaker with protruded groove expands chip-breaking limits, offering varied feed and depth options
• WC-Co substrate with submicron-grained structure provides high hardness and wear resistance
• PVD coating enhances thermal cracking resistance and performance in fluctuating cutting temperatures
• Multi-layered PVD coating with TiN and AlTiN layers ensures durability and resistance to crater and flank wear
• Unique Titanium-Boron-Nitride (TiBN) top layer reduces build-up edge and improves overall performance

Typical Applications
• Steel machining
• Automotive
• Engineering
• General engineering applications

See full description
Specifications for DNMG 110408E-FM Insert Grade T8430
  • Finish/Coating
    PVD
  • Cutting Edge Length
    11.6mm
  • Inscribed Circle
    9.53mm
  • Shape
    55° Rhombic
  • MFR Part No.
    7977351
  • ISO Cut
    P20-P40
  • Thickness
    4.76mm
  • Material
    Carbide
  • Corner Radius
    0.8mm
  • Material Application
    Steel
  • Insert Size
    11
  • Insert Style
    DNMG
  • Chipbreaker
    FM
  • ISO Designation
    DNMG110408E-FM, T8430
  • ISO Category
    M
  • Manufacturer Grade
    T8430