DNMG 110408E-NM Insert Grade T8430

Order Code: ZT3673072S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 +£7.437%


Description

Revolutionise your machining precision with the double-sided negative turning insert from Dormer Pramet®. Ideal for fine to heavy machining of steels and stainless steels, the fifty-five-degree rhomboid design and ISO-tolerance class-M accuracy ensure that this insert excels in diverse applications.

Features and Benefits
• Medium-wide positive T-land for improved cutting-edge strength, enabling versatile machining with lower cutting forces
• 3-D chip-breaker ensures precise chip-breaking control across a wide range of feeds and depths of cut
• Medium-width chip groove reduces cutting resistance and vibration, enhancing overall machining performance
• Deep chip groove reduces cutting forces and vibration for smoother machining
• Raised chip-breaker back wall height forces tighter chip curls, improving chip-breaking for tough materials with lower feeds
• Highly positive geometry significantly reduces cutting forces and machining load, enabling smooth turning with minimal vibration
• WC-Co-based substrate, submicron-grained, provides high hardness, abrasive wear resistance, and resistance against comb cracks
• PVD coating enhances thermal cracking resistance and performance in operations with cutting temperature fluctuations
• Multi-layered PVD coating with thick TiN for crater wear resistance and hard AlTiN layer for flank wear resistance
• Unique Titanium-Boron-Nitride (TiBN) top layer reduces build-up edge and improves overall performance
• New coating generation ensures increased durability and performance, making it the most versatile grade for general turning and heavy roughing, even in challenging conditions

Typical Applications
• Steel
• Stainless steel

See full description
Specifications for DNMG 110408E-NM Insert Grade T8430
  • Chipbreaker
    NM
  • Insert Style
    DNMG
  • Shape
    55° Rhombic
  • Material
    Carbide
  • Thickness
    4.76mm
  • Inscribed Circle
    9.53mm
  • MFR Part No.
    7977354
  • Cutting Edge Length
    11.6mm
  • Material Application
    Steel
    Stainless Steel
  • Corner Radius
    0.8mm
  • Finish/Coating
    PVD
  • ISO Cut
    P20-P40
    M20-M35
  • Insert Size
    11