DNMG 150604-NM6 Insert Grade QX530

Order Code: ZT1166005X

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

Grades:
QX505 (ISO K05-K15) Coated. Used for finishing, semi finishing and medium roughing of Cast Irons including Malleable and Nodular Irons, at high speed.
QX5020 (ISO P10-P35 M10-M30 K10-K30) CVD Coated. An excellent general purpose grade for medium roughing on Steels, Stainless and Cast Irons.
QX520 (ISO P10-P35 M10-M30 K10-K30) Coated. An excellent general purpose grade for medium roughing on Steels, Stainless and Cast Irons.
QX530 (ISO P25-P35 M15-M25) Coated.- Turning grade for Steels, Cast Steels and Stainless Steels. A good general purpose Steel grade for roughing.
QX535S (ISO M10-M30) CVD Coated. For roughing and finishing turning applications on a wide variety of Stainless Steels.
QX8010 (ISO M10 S10) Coated. Excellent grade giving superior results on heat resistant super alloys, especially for the aerospace industry. TiAln based coating ensures high wear resistance on these demanding materials.

Chip Breaker: NF3. Application: Finish.
Chip Breaker: NSA. Application: Light Cut.
Chip Breaker: NSS. Application: Light/Med Cut.
Chip Breaker: NM4. Application: Med Cut.
Chip Breaker: NM5. Application: Med Cut.
Chip Breaker: NM6. Application: Med Cut.
Chip Breaker: ST. Application: Med Cut.
Chip Breaker: NM7. Application: Med/Rough.
Chip Breaker: NR8. Application: Rough.

See full description
Specifications for DNMG 150604-NM6 Insert Grade QX530
  • Cutting Direction
    Neutral
  • Insert Size
    150604
  • Insert Style
    DNMG
  • Manufacturer Grade
    QX530
  • Corner Radius
    0.4
  • Finish/Coating
    MT-TiCN-Al2O3-TiN
  • ISO Category Grade
    P
    M
  • Cutting Edge Length
    15mm
  • Shape
    55° Rhombic
  • Chipbreaker
    NM6
  • Material
    Carbide
  • Inscribed Circle
    12.7mm
  • Thickness
    6.35mm
  • Clearance Angle
    0°
  • Material Application
    Steel
    Stainless Steel
  • ISO Cut
    P20 to P40
    M20 to M30
  • ISO Designation
    DNMG 150604-NM6
  • Pack Quantity
    1
  • MFR Part No.
    1-02-024820
  • ISO Category
    P
    M

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome