DNMG 150604-TS (F) -AT520 Insert Coated (GT720)

Order Code: ZT1167313X

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

AT520 (ISO P01-P15) Cermet TiALN PVD Coated. For finish to medium cutting on Cast Iron and Steel machining giving high wear resistance in continuous cutting. Can also be used for finishing on Stainless materials.

Specifications for DNMG 150604-TS (F) -AT520 Insert Coated (GT720)
  • Insert Style
    DNMG
  • Insert Size
    1506
  • Shape
    55° Rhombic
  • Pack Quantity
    1
  • Product Type
    Insert
  • Material
    Cermet