0
1

DNMG 150608-MF2 Insert GRADETH1000

Order Code: ZT1720094S

£17.99each Inc VAT (20%)
£179.90 minimum order value
QuantityPriceDiscount
1 - 9£17.990%
10 - 19£17.274%
20 +£16.558%

Minimum order quantity: 10.

Description

Manufactured from carbide and cermet, this DNMG 35° rhombic insert is designed for use on a vast array of materials including steels, non-ferrous materials, high-temperature super alloys and hardened steels.

Features and Benefits
• Suited for use with a variety of materials for versatility
• Grade TH1000 for resilience
• Manufactured from carbide and cermet for ultimate durability

Typical Applications
• Suited for use on steels, non-ferrous materials, high temperature super alloys and hardened steels

See full description
Specifications for DNMG 150608-MF2 Insert GRADETH1000
  • Chipbreaker
    MF2
  • Inscribed Circle
    12.7mm
  • Material
    Carbide
  • MFR Part No.
    2730819
  • Shape
    35° Rhombic
  • Thickness
    6.35mm
  • ISO Designation
    DNMG 150608-MF2
  • ISO Category Grade
    S
    H
    N
    P
  • Insert Style
    DNMG
  • Cutting Edge Length
    15.5mm
  • Corner Radius
    0.8mm
  • ISO Category
    P
    S
    N
    H
  • Manufacturer Grade
    TH1000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome