DNMG 150608P Insert Grade KC850

Order Code: ZT1166340X

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 +£8.634%


Description

DNMG

Grade KC850
M25-M45, P25-P45. A tri-phase coating on an extra strong, cobalt-enriched substrate. For heavy cutting of low,medium, and high carbon steels, as well as medium hardness alloy and tool steels. Excellent thermal and mechanical shock resistance makes this grade ideally suited for difficult interrupted cuts.

See full description
Specifications for DNMG 150608P Insert Grade KC850
  • Manufacturer Grade
    KC850
  • Cutting Direction
    Neutral
  • ISO Designation
    DNMG 150608P
  • Finish/Coating
    TiC/TiCN/TiN
  • Material Application
    Steel
    Stainless Steel
  • ISO Category Grade
    M
    P
  • Material
    Carbide
  • Insert Style
    DNMG
  • Corner Radius
    0.8
  • Shape
    55° Rhombic
  • Inscribed Circle
    12.7mm
  • Clearance Angle
    0°
  • Insert Size
    150608
  • Cutting Edge Length
    15.5mm
  • Thickness
    6.35mm
  • ISO Cut
    P25 to P45
    M25 to M45
  • Pack Quantity
    1
  • MFR Part No.
    1160224
  • ISO Category
    M
    P

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome