DNMG 150612E-RM Insert Grade T8430

Order Code: ZT3669624S

£9.99 Inc VAT (20%)


Description

Unleash precision and versatility with the single-sided positive turning insert from Dormer Pramet®. The fifty-five-degree rhomboid geometry and seven-degree clearance provide efficient cutting for a range of diverse applications.

Features and Benefits
• PVD coating enhances thermal cracking resistance and excels in fluctuating cutting temperatures
• Multi-layered design with thick TiN coating for crater wear resistance and hard AlTiN layer for flank wear resistance
• Unique Titanium-Boron-Nitride (TiBN) top layer reduces build-up edge, improving overall performance
• Wide positive T-land fortifies the cutting edge, enabling robust machining with lower forces
• 3-D chip-breaker ensures chip-breaking control across a wide range of feeds and depths of cut

Typical Applications
• Steel
• Stainless steel
• Automotive
• Aerospace
• General engineering applications

See full description
Specifications for DNMG 150612E-RM Insert Grade T8430
  • MFR Part No.
    7977380
  • Insert Style
    DNMG
  • Chipbreaker
    RM
  • Corner Radius
    1.2mm
  • ISO Designation
    DNMG150612E-RM, T8430
  • Material
    Carbide
  • Finish/Coating
    PVD
  • Insert Size
    15
  • Material Application
    Stainless Steel
    Steel
  • ISO Cut
    P20-P40
    M20-M35
  • Inscribed Circle
    12.7mm
  • Cutting Edge Length
    15.5mm
  • Shape
    55° Rhombic
  • Thickness
    6.35mm
  • Manufacturer Grade
    T8430

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome