0
1

DNMM 150612E-OR T9415 Turning Insert - Negative

Order Code: ZT3302511S

£10.99each Inc VAT (20%)
£109.90 minimum order value
QuantityPriceDiscount
1 - 9£10.990%
10 - 19£10.554%
20 +£10.118%

Minimum order quantity: 10.

Description

This double-sided 55° rhomboid DNMM turning insert has a positive insert geometry and was designed for the medium to extra heavy machining of steels. The inscribed circle has a diameter of 12.7mm, 6.35mm thickness, and a 1.2mm nose radius.

Features and Benefits
• The insert is of the highest coated turning grade, bringing greater stability and performance in a variety of cutting conditions
• Thicker coating significantly improves tool durability and increases productivity by allowing for higher cutting speeds

Typical Applications
• Steel
• Cast Steel

See full description
Specifications for DNMM 150612E-OR T9415 Turning Insert - Negative
  • Insert Size
    15
  • Finish/Coating
    MT-CVD
  • ISO Designation
    DNMM150612E-OR, T9415
  • Inscribed Circle
    12.7mm
  • Chipbreaker
    OR
  • Material
    Carbide
  • Thickness
    6.35mm
  • Corner Radius
    1.2mm
  • Shape
    55° Rhombic
  • Cutting Edge Length
    15.5mm
  • MFR Part No.
    8345563