0
1

EPMT 050202E-NF2 T9415 Turning Insert - Positive

Order Code: ZT3302853S

£4.99each Inc VAT (20%)
£49.90 minimum order value
QuantityPriceDiscount
1 - 9£4.990%
10 +£4.598%

Minimum order quantity: 10.

Description

This single-sided 55° rhomboid ECMT turning insert has a positive insert geometry and was designed for the fine to medium machining of steels. The inscribed circle has a diameter of 5.56mm, 3.18mm thickness, and a 0.2mm nose radius.

Features and Benefits
• The insert is of the highest coated turning grade, bringing greater stability and performance in a variety of cutting conditions
• Thicker coating significantly improves tool durability and increases productivity by allowing for higher cutting speeds

Typical Applications
• Steel
• Cast Steel

See full description
Specifications for EPMT 050202E-NF2 T9415 Turning Insert - Positive
  • ISO Designation
    EPMT050202E-NF2, T9415
  • Insert Size
    5
  • Clearance Angle
    11°
  • Inscribed Circle
    5.56mm
  • Cutting Edge Length
    5.7mm
  • Finish/Coating
    MT-CVD
  • MFR Part No.
    8345947
  • Shape
    75° Rhombic
  • Chipbreaker
    NF2
  • Thickness
    2.38mm
  • Material
    Carbide
  • Corner Radius
    0.2mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome