0
1

KNUX 160405-L11 Insert Grade QX5030

Order Code: ZT1164731X

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

Grades:
QX520 (ISO P10-P35 M10-M30 K10-K30) Coated. An excellent general purpose grade for medium roughing on Steels, Stainless and Cast Irons.
QX530 (ISO P25-P35 M15-M25) Coated.- Turning grade for Steels, Cast Steels and Stainless Steels. A good general purpose Steel grade for roughing.

Chip Breaker: R11. Application: Rough.

See full description
Specifications for KNUX 160405-L11 Insert Grade QX5030
  • Material Application
    Stainless Steel
    Steel
  • Cutting Direction
    Left Hand
  • Clearance Angle
    0°
  • ISO Category Grade
    M
    P
  • Finish/Coating
    Al2O3+TiCN+TiN
  • Insert Style
    KNUX
  • Chipbreaker
    L11
  • Cutting Edge Length
    16mm
  • ISO Cut
    M20 to M30
    P20 to P40
  • Material
    Carbide
  • ISO Designation
    KNUX 160405-L11
  • Thickness
    4.76mm
  • Shape
    55° Parallelogram
  • Manufacturer Grade
    QX5030
  • Insert Size
    160405
  • Inscribed Circle
    9.525mm
  • Corner Radius
    0.5
  • Pack Quantity
    1
  • MFR Part No.
    1-02-024194
  • ISO Category
    M
    P

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome