0
1

KNUX 160405 R11 Insert Grade IC9025

Order Code: ZT1165505X

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 +£10.118%


Description

KNUX Turning Inserts

55° Parallelogram Insert

For profiling. Negative along the cutting edge and positive flank along the narrow edge.

Insert Grade IC9025
ISO Range - (P20-P30)(M15-M30)
Coating - CVD TiCN+Al2O3

A TiCN/Al2O3/TIN multilayer, CVD coated grade. Especially recommended for grooving and turning forged, low carbon and low alloyed steel parts. Copes efficiently with machining stainless steel at finishing and medium conditions.
Recommended for general use machining of steel in a wide range of conditions.

See full description
Specifications for KNUX 160405 R11 Insert Grade IC9025
  • Finish/Coating
    Al2O3+TiCN+TiN
  • Thickness
    4.76mm
  • Insert Size
    160405
  • Cutting Direction
    Right Hand
  • Inscribed Circle
    9.52mm
  • Material
    Carbide
  • ISO Cut
    M15 to M30
    P20 to P30
  • Corner Radius
    0.5
  • ISO Designation
    KNUX 160405-R11
  • Clearance Angle
    0°
  • Insert Style
    KNUX
  • ISO Category Grade
    P
    M
  • Shape
    55° Parallelogram
  • Material Application
    Stainless Steel
    Alloy Steel
    Carbon Steel
  • Cutting Edge Length
    19.7mm
  • Manufacturer Grade
    IC9025
  • Pack Quantity
    1
  • MFR Part No.
    5504866
  • ISO Category
    M
    P

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome