0
1

KNUX 160405-R11 Insert Grade QX520

Order Code: ZT1165953X

£9.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.290%
5 - 9£8.924%
10 - 19£8.558%
20 - 49£8.1812%
50 +£7.8016%


Description

Grades:
QX520 (ISO P10-P35 M10-M30 K10-K30) Coated. An excellent general purpose grade for medium roughing on Steels, Stainless and Cast Irons.
QX530 (ISO P25-P35 M15-M25) Coated.- Turning grade for Steels, Cast Steels and Stainless Steels. A good general purpose Steel grade for roughing.

Chip Breaker: R11. Application: Rough.

See full description
Specifications for KNUX 160405-R11 Insert Grade QX520
  • Insert Style
    KNUX
  • ISO Designation
    KNUX 160405-R11
  • Finish/Coating
    Al2O3+TiCN
  • Inscribed Circle
    9.525mm
  • Manufacturer Grade
    QX520
  • Material Application
    Steel
    Cast Iron
    Stainless Steel
  • Clearance Angle
    0°
  • Chipbreaker
    R11
  • Material
    Carbide
  • Shape
    55° Parallelogram
  • ISO Cut
    P10 to P35
    K10 to K30
    M10 to M30
  • Thickness
    4.76mm
  • Corner Radius
    0.5
  • Cutting Direction
    Right Hand
  • Cutting Edge Length
    16mm
  • Insert Size
    160405
  • ISO Category Grade
    P
    M
    K
  • Pack Quantity
    10
  • MFR Part No.
    5505041
  • ISO Category
    K
    M
    P

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome