LNMX 301940-PM Insert Grade 4215

Order Code: ZT1215080X

£61.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£61.990%
5 +£57.038%


Description

LNMX T-MaxⓇ P Turning Inserts Grade 4215 from Sandvik feature a durable CVD TICN+AL2O3+TIN coating for increased performance tool lifespan. Available in a range of sizes they all feature 4 cutting edges.

Features and Benefits
• Durable CVD TICN+AL2O3+TIN coating for increased tool lifespan
• 4 cutting edges for optimal turnng performance

Typical Applications
• Turning
• Steel

Notes
• Available in a range of sizes

See full description
Specifications for LNMX 301940-PM Insert Grade 4215
  • Corner Radius
    4
  • Cutting Direction
    Neutral
  • Finish/Coating
    Al2O3+TiCN+TiN
  • Thickness
    19.05mm
  • ISO Designation
    LNMX 30 19 40-PM 4215
  • Cutting Edge Length
    26mm
  • Clearance Angle
    0°
  • Manufacturer Grade
    4215
  • Insert Size
    301940
  • Chipbreaker
    PM
  • Insert Style
    LNMX
  • Pack Quantity
    1
  • MFR Part No.
    12231155

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome