RCMT 0803M0-14 Insert Grade IC20

Order Code: ZT1199149X

£7.29 Inc VAT (20%)
£9.2921.5% off
QuantityPriceDiscount
1 - 4£7.290%
5 - 9£7.004%
10 - 19£6.718%
20 - 49£6.4212%
50 +£6.1216%


Description

RCMT Turning Inserts

Round Insert

7° positive flank inserts used for medium and finish profiling on a wide range of materials.

Insert Grade IC20
ISO Range - (M10-M25)(K10-K20)(H05-H15)(S05-S20)(N05-N25)
Coating - Uncoated
An uncoated grade for semifinishing, finishing and semiroughing of aluminum, cast iron and stainless steel.

See full description
Specifications for RCMT 0803M0-14 Insert Grade IC20
  • ISO Cut
    S05 to S20
    M10 to M25
    K10 to K20
    N05 to N25
    H05 to H15
  • ISO Category Grade
    N
    H
    M
    K
    S
  • Material Application
    Nonferrous Metal
    Hardened Steel
    Stainless Steel
    Non-Ferrous Metal
    Cast Iron
  • ISO Designation
    RCMT 0803MO-14
  • Thickness
    3.18mm
  • Inscribed Circle
    8mm
  • Shape
    Round
  • Insert Size
    0803M0
  • Clearance Angle
    7°
  • Cutting Edge Length
    8mm
  • Material
    Carbide
  • Insert Style
    RCMT
  • Finish/Coating
    Uncoated
  • Manufacturer Grade
    IC20
  • Pack Quantity
    1
  • MFR Part No.
    5500606
  • ISO Category
    K
    S
    M
    N
    H

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome