SCGT 09T308-AL Insert Grade K10

Order Code: ZT1164733X

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Grades:
K10 (ISO K10) Uncoated. Used in combination with a high rake geometry for machining Aluminiums, Plastics and other soft Non-Ferrous materials.

Chip Breaker: AL. Application: Med Cut (Alum).

Specifications for SCGT 09T308-AL Insert Grade K10
  • Material
    Carbide
  • Thickness
    3.97mm
  • Clearance Angle
    7°
  • Cutting Direction
    Neutral
  • Insert Size
    09T308
  • ISO Category Grade
    K
  • Material Application
    Bronze
  • Chipbreaker
    AL
  • Manufacturer Grade
    K10
  • Cutting Edge Length
    9mm
  • Corner Radius
    0.8
  • Insert Style
    SCGT
  • ISO Cut
    K05 to K20
  • Shape
    Square
  • Inscribed Circle
    9.525mm
  • Finish/Coating
    Uncoated
  • ISO Designation
    SCGT 09T308-AL
  • Pack Quantity
    1
  • MFR Part No.
    5540028
  • ISO Category
    K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome