SCGX 120408-ALC Insert Grade K10C

Order Code: ZT1165651X

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8816%


Description

Fits the same Internal/External Toolholders as SCGT

Insert Geometry for Finishing & Semi-finishing of Aluminium & Aluminium Alloys
Optimised edge and radius geometry.
Improved surface finish.
Improved chip control.
'G' Tolerance for high repeatability.
First choice for machining pure aluminium.
30% longer insert life compared to uncoated grade.

Grade K10C
ISO N05-N15 PVD Coated. Micrograin carbide for machining aluminium and aluminium alloys, 30% higher tool life against uncoated grade. Smooth coating and polished surface gives better chip control.

ALC Geometry
For finishing & semi finishing of aluminium and aluminium alloys. A unique breaker design gives a sharp cutting edge and positive rake angle. Special edge preparation and surface treatment produce better surface quality and greater chip control, reduced friction and vibration. 'G' tolerance inserts for higher repeatability.

See full description
Specifications for SCGX 120408-ALC Insert Grade K10C
  • Corner Radius
    0.8
  • Material Application
    Aluminium Alloys
    Aluminium
  • Clearance Angle
    7°
  • ISO Cut
    N05 to N15
  • Manufacturer Grade
    K10C
  • Cutting Direction
    Neutral
  • ISO Category Grade
    N
  • Inscribed Circle
    12.7mm
  • Cutting Edge Length
    12.7mm
  • ISO Designation
    SCGX 120408-ALC
  • Insert Size
    120408
  • Insert Style
    SCGX
  • Thickness
    4.76mm
  • Chipbreaker
    ALC
  • Material
    Carbide
  • Finish/Coating
    TiN
  • Shape
    Square
  • Pack Quantity
    1
  • MFR Part No.
    SCGX120408-LC YBG101
  • ISO Category
    N

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome