SNMG 120404-GM Insert Grade MC7025

Order Code: ZT1166783X

£11.39each Inc VAT (20%)
£113.90 minimum order value
QuantityPriceDiscount
1 - 9£11.390%
10 +£10.597%

Minimum order quantity: 10.

Description

Grade

MC6025 - ISO P15 - P25 2-in-1 technology provides excellent heat and wear resistancewhich helps prevent crater wear. The smooth coating layer combined with microscopic TiCN coating ensures better surface finish and long, consistent tool life. Suitable for high speed and high ffficiency machining.

MC7015 - ISO M05 - M15 CVD coated grade for high efficiency turning of austenitic stainless steels. Excellent wear resistance in high speed cutting conditions. TiCN and micro grain Al2O3 coating delivers balanced wear and chipping resistance. Specially engineered carbide substrate provides excellent resistance to plastic deformation. Specifically designed for 300 series stainless steel applications.

MC7025 - ISO M20 - M30 CVD coated grade for high efficiency turning of austenitic stainless steels. Excellent wear resistance in high speed cutting conditions. TiCN and micro grain Al2O3 coating delivers balanced wear and chipping resistance. Specially engineered carbide substrate provides excellent resistance to plastic deformation. Specifically designed for 300 series stainless steel applications.

MP3025 - ISO P20 - P30 Coated cermet grade with improved wear resistance and significantly increased fracture resistance. For use with or without coolant and on interrupted cuts when finish machining steels, stainless steels and cast irons.

MP7035 - ISO M30 - M40 PVD coated carbide substrate engineered for tough stainless steel applications. Thin PVD coating preserves edge sharpness and reduces tensile stresses when machining Stainless steel and Heat Resistant alloy machining under difficult conditions. Dependable tool life reduces machine down time.

VP10RT (ISO P10 - P20, M10 - M20, K10 - K20, S10 - S20) Provides an excellent balance of wear and fracture resistance when turning difficult-to-cut materials. "MIRACLE" coating (Al, Ti, N) and a high-strength micro-grain cemented carbide substrate gives highly increased heat resistance and adhesion strength and a high-strength micro-grain cemented carbide substrate.

Chipbreaker

MS - For medium cutting for difficult to machine materials. Excellent for Nickel base alloys, titanium and stainless steels.
Depth of cut: 0.40- 1.8
Feed rate: 0.08 - 0.20

* General

See full description
Specifications for SNMG 120404-GM Insert Grade MC7025
  • Inscribed Circle
    12.7mm
  • ISO Cut
    M20 to M30
  • Manufacturer Grade
    MC7025
  • Material Application
    Stainless Steel
  • ISO Designation
    SNMG 120404-GM
  • Cutting Direction
    Neutral
  • Thickness
    4.76mm
  • Finish/Coating
    Al2O3/TiCN
  • Material
    Carbide
  • Shape
    Square
  • ISO Category Grade
    M
  • Insert Style
    SNMG
  • Clearance Angle
    0°
  • Cutting Edge Length
    12mm
  • Chipbreaker
    GM
  • Corner Radius
    0.4
  • Insert Size
    1204
  • Pack Quantity
    1
  • ISO Category
    M

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome