0
1

SNMG 120408-M3M Insert Grade IC6025

Order Code: ZT1164805X

£10.99 Inc VAT (20%)


Description

SNMG Turning Inserts

Square Insert

Double-sided square inserts, with negative (0°) relief angle for Medium machining.
Used for steels, stainless steel and high temperature alloys.


Insert Grade IC6025
ISO Range - (M15-M35)
Coating - CVD TiCN+Al2O3+TiN
Tough substrate for machining stainless steel at high feeds at medium cutting speeds.

See full description
Specifications for SNMG 120408-M3M Insert Grade IC6025
  • ISO Cut
    M15 to M35
  • Material Application
    Stainless Steel
  • Finish/Coating
    Al2O3+TiCN+TiN
  • Material
    Carbide
  • ISO Designation
    SNMG 120408-M3M
  • Inscribed Circle
    12.7mm
  • Shape
    Square
  • Corner Radius
    0.8
  • Thickness
    4.76mm
  • ISO Category Grade
    M
  • Insert Size
    120408
  • Cutting Edge Length
    12.7mm
  • Manufacturer Grade
    IC6025
  • Insert Style
    SNMG
  • Clearance Angle
    0°
  • Chipbreaker
    M3M
  • Pack Quantity
    1
  • MFR Part No.
    5510188
  • ISO Category
    M

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome