SNMG 120408-MA Insert Grade US735

Order Code: ZT1025981P

£10.99each Inc VAT (20%)
£109.90 minimum order value
QuantityPriceDiscount
1 - 9£10.990%
10 - 19£10.445%
20 +£9.8910%

Minimum order quantity: 10.

Description

SNMG Turning Inserts

Square Insert

Insert Grade US735
(M30-M40) CVD coated insert suitable for Stainless Steel,Nickel Based Super Alloys. For medium to low speed, unstable cutting.

See full description
Specifications for SNMG 120408-MA Insert Grade US735
  • Manufacturer Grade
    US735
  • Chipbreaker
    MA
  • Insert Style
    SNMG
  • Material
    Carbide
  • ISO Designation
    SNMG120408-MA
  • Finish/Coating
    Coated
  • Insert Size
    120408
  • Corner Radius
    0.8
  • Pack Quantity
    1
  • MFR Part No.
    7015322
  • Shape
    Square

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome